Shop All Leveling Mounts
Level-It
Leveling Mount, Boltless, M10, 1-1/4in Base
Mfr # MT-SW1
Zoro # G4291427
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Load Capacity 3750 lb
- Thread Size M10
- Leveling Mount Type Boltless
- Base Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # MT-SW1
- Zoro # G4291427
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1 in |
Thread Size | M10 |
Base Dia. | 1 1/4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc |
Base | Steel |
Hex | 5/8 in |
Construction | Steel |
Base Material | Steel |
Base Shape | Round Base |
Swivel Angle | 15 Degrees |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1 1/4 in, Height 1 in, Load Capacity 3750 lb, Thread Size M10, Construction Steel, Hex 5/8 in, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL12-SR-26D-IC)
- NATIONAL HARDWARE Smartkey Gate Lock Blk (N109-080)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/16", PK24 (9450)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 20 in. dia. (34TA16)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- LEVEL-IT Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2N)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C3)
- Level-It Leveling Mounts