Shop All Leveling Mounts
Level-It
Leveling Mount, Boltless, M10, 1-1/4in Base
Mfr # MS-TW1
Zoro # G4291481
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Load Capacity 3750 lb
- Thread Size M10
- Leveling Mount Type Boltless
- Base Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # MS-TW1
- Zoro # G4291481
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1 in |
Thread Size | M10 |
Base Dia. | 1 1/4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Stainless Steel |
Hex | 5/8 in |
Base Material | Stainless Steel |
Base Shape | Round Base |
Swivel Angle | 15 Degrees |
Connection Type | Boltless |
Socket Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1 1/4 in, Height 1 in, Load Capacity 3750 lb, Thread Size M10, Construction Stainless Steel, Hex 5/8 in, Connection Type Boltless, Finish Stainless Steel, Base Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Base Stainless Steel, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SCC)
- BEST 1-3/4" W x 4" H Satin Door and Butt Hinge (FBB191 4X4 DOOR HINGE 32D STS)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- FROST KING Screen Window Adj 20-33In 10In (AWS1033)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- LEVEL-IT Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2N)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- LEVEL-IT Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2OX)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- Level-It Leveling Feet & Pads