Shop All Leveling Mounts
Level-It
Leveling Mount, Boltless, 3/4-10, 3 in Base
Mfr # TSW-4OX
Zoro # G5415383
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Load Capacity 7400 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # TSW-4OX
- Zoro # G5415383
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Boltless |
Finish | Black Oxide-Coated |
Hex | 1-1/16 in |
Base | Steel |
Construction | Steel |
Base Material | Steel |
Swivel Angle | 15 Degrees |
Connection Type | Boltless |
Base Shape | Round Base |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.5 in, Load Capacity 7400 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Black Oxide-Coated, Base Material Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (48 3/4" Long) (4 FT A-76)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MS-TW0)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- KIPP Levelling Foot, Form:A M16X100, D=80, Steel, Comp:Rubber (K0739.1108016X100)
- Level-It Leveling Mounts