Shop All Leveling Mounts
Level-It
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # NSW-4N
Zoro # G4291226
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.63 in
- Load Capacity 7400 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # NSW-4N
- Zoro # G4291226
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Construction | Steel |
Hex | 1-1/16 in |
Includes | Locking Nut |
Base | Steel w/ Non-Skid Pad |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 3.63 in, Load Capacity 7400 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 2 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-135, PK10 (3MRN5)
- PRIME-LINE 9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack (FH 3820)
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPT6)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle (7045)
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MT-SW0)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MS-TW0)
- HARDWARE RESOURCES Leg Leveler with T-nut 39.5 mmx28.4 mm (4 per Bag) (LL-40)
- Level-It Leveling Mounts