Shop All Leveling Mounts
Level-It
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # NSW-2N
Zoro # G4291201
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # NSW-2N
- Zoro # G4291201
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Hex | 3/4 in |
Construction | Steel |
Includes | Locking Nut |
Base | Steel w/ Non-Skid Pad |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.25 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- ZORO SELECT Paddle Gasket, 3 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0300)
- DELTANA Dome Stop High Profile Bright Chrome (DSHP916U26)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MT-SW0)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- LEVEL-IT Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2OX)
- LEVEL-IT Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4OX)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- Level-It Leveling Feet & Pads