Shop All Leveling Mounts
Level-It
3/8"-16 x 2" 3750 lb. Leveling Mount
Mfr # NSW-1N
Zoro # G4291192
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 2800 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # NSW-1N
- Zoro # G4291192
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 2800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Construction | Steel |
Base | Steel w/ Non-Skid Pad |
Hex | 5/8 in |
Includes | Locking Nut |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 3 in, Load Capacity 2800 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Appliance Pull 8 Inch Center to Center (P3006-BI)
- IVES Oil Rubbed Bronze Stop FS1310B (FS.10455)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1604ETPCSCS)
- LEVEL-IT Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4OX)
- LEVEL-IT Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2N)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G010-EL)
- Level-It Leveling Feet & Pads