Shop All Drywall Specialty Tools
Level 5 Tools
Drywall Skmmng Bld Set, 10", 24", 32", Adptr
Mfr # 5-441
Zoro # G9873304
product price: $375.95
/ea
Free Shipping & Returns
$375.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Drywall Skimming Blade Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level 5 Tools
- MFR # 5-441
- Zoro # G9873304
- UPC # 815966025895
- Country of Origin Poland
- Category Drywall Specialty Tools
Details
Item | Skimming Blade Set |
Product Type | Drywall Skimming Blade Set |
Description
Skimming Blade Set, Product Type Drywall Skimming Blade Set, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wire Stripping Plier, 160mm (011420036)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- GREAT NECK 1/4 and 3/8 in. drive Metric and SAE Ratchet and Socket Set (74213)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- LEVEL 5 TOOLS Drywall Skimming Blade, 24 (4-924)
- LEVEL 5 TOOLS Drywall Flat Box, MEGA, 12 (4-769)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 10" 16" 24 (5-443)
- LEVEL 5 TOOLS Drywall Skimming Blade, 7 (4-907)
- LEVEL 5 TOOLS Drywall Skimming Blade, 14 (4-914)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 14 (4-770)
- BON TOOL Taping Knife, Stainless Steel 10" X 3", Comfort Grip Handle (15-356)
- Level 5 Tools Drywall Specialty Tools