Shop All Fume Extractor Arms
Lev-Co
9' 10" downdraft extractor arm c/w 6.3"diameter hose, flanged capture hood and direct to table
Mfr # DT-ARM-160-3000
Zoro # G306284224
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Joint Material Powder coated Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # DT-ARM-160-3000
- Zoro # G306284224
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Overall Length | 7' 2" |
Details
Item | Extraction Arm |
Joint Material | Powder coated Mild Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (V075T2G2ZA024Q4A2)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- SENGOKU Portable Electric Heater, 420, 120V AC, 1 Phase, 1433 BtuH (SM-G420A)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- LEV-CO 14' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (SA-ARM-WB-TF-200-4000)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 5' backdraft extractor arm c/w 6.3"diameter hose, flanged capture hood and direct to table (BDT-ARM-160-1500)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- EXTRACT-ALL Fume Extr Arm, 24" Hard Duct Swivel, Wh (E-982-3)
- Lev-Co Fume Extractor Arms