Shop All Fume and Smoke Exhausters
Lev-Co
8" high temp motorized hose reel c/w 25' of hose, electric motor and remote control
Mfr # HRE-8-25-HT
Zoro # G306284323
product price: $4,833.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,833.99
Free 30-Day Returns
Key Features
- Application Exhaust Gases from Trucks and Heavy Equipment
- Material Powder coated Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # HRE-8-25-HT
- Zoro # G306284323
- Country of Origin Canada
- Category Fume and Smoke Exhausters
Details
Item | Hose Reel |
Application | Exhaust Gases from Trucks and Heavy Equipment |
Material | Powder coated Mild Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Heater, 480V AC, 3 Phase (784JJ2)
- B & K Toe Space Flr Grill 2X12 (C150TSW 02X12)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV1)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- Lev-Co Fume and Smoke Exhausters