Shop All Air Cleaners and Accessories
Lev-Co
700-1400 CFM portable filter unit c/w self cleaning, (SCF), 6' 7" arm and 4" casters
Mfr # RF-SCF-2000-115
Zoro # G706284411
product price: $5,266.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,266.99
Free 30-Day Returns
Key Features
- Application Fumes, Dust and Smoke from Welding and Grinding
- Material Powder coated Mild Steel
- Arm Length 6' 7'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # RF-SCF-2000-115
- Zoro # G706284411
- Country of Origin Canada
- Category Air Cleaners and Accessories
Dimensions
Arm Length | 6' 7' |
Details
Item | Portable Fume and Dust Extractor |
Application | Fumes, Dust and Smoke from Welding and Grinding |
Material | Powder coated Mild Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP7S)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- DRI-EAZ Air Scrubber, 115V, 17"x26 (125105)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC10)
- HONEYWELL Hepaclean Air Purifier (HHT270W)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12"HC (H66G2X1)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- KOCH Filter, HEPA99.97, SS, 24x24x12 (H66E1X1)
- Lev-Co Air Cleaners and Accessories