Shop All Fume Extractor Arms
Lev-Co
7' ACID extractor arm c/w 6.3"diameter hose, straight capture hood and wall bracket
Mfr # ACID-ARM-HST-160-2000
Zoro # G306284361
product price: $2,064.99
/ea
Free Shipping & Returns
$2,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Joint Material Powder coated Steel Structure with sealed welded tube ends
- Application Chemical Gases, Vapors & Dust - Acid Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # ACID-ARM-HST-160-2000
- Zoro # G306284361
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 7' |
Details
Item | Extraction Arm |
Joint Material | Powder coated Steel Structure with sealed welded tube ends |
Application | Chemical Gases, Vapors & Dust - Acid Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- SCHNEIDER ELECTRIC Valve Body, 1/2in (VB-7223-0-4-2)
- LEV-CO 5' backdraft extractor arm c/w 6.3"diameter hose, flanged capture hood and direct to table (BDT-ARM-160-1500)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- INSTOCK Fume Extractor Arm, Ceiling or Wall (GRCES-3)
- Lev-Co Fume Extractor Arms