Shop All Fume Extractor Arms
Lev-Co
7' 2" ESD extractor arm c/w 6.3"diameter hose, 150 degrees flared capture hood and wall bracket
Mfr # ESD-ARM-H150-160-2200
Zoro # G806284342
product price: $3,732.99
/ea
Free Shipping & Returns
$3,732.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Joint Material Combination of Galvanized & Powder coated Mild Steel
- Application Fumes, Dust and gases in Electrically Sensitive Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # ESD-ARM-H150-160-2200
- Zoro # G806284342
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 7' 2" |
Details
Item | Extraction Arm |
Joint Material | Combination of Galvanized & Powder coated Mild Steel |
Application | Fumes, Dust and gases in Electrically Sensitive Areas |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- TORNADO Impact Filter (98593)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- LENNOX Fan Motor, 1.5 HP, 208/230V, 1-Phase (72L08)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- EXTRACT-ALL Extractor Arm, Length 60 To 99, Dia 2 1/2 (E-982-4)
- Lev-Co Fume Extractor Arms