Shop All Fume Extractors & Accessories
Lev-Co
53"W GP Backdraft table for direct duct connection, side panels - filter/fan not included
Mfr # BDT-1400-1000
Zoro # G706284428
product price: $3,538.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,538.99
Free 30-Day Returns
Key Features
- Material Combination of Galvanized & Powder coated Mild Steel
- Application Fumes, Dust and Smoke from Welding and Grinding
- Width 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # BDT-1400-1000
- Zoro # G706284428
- Country of Origin Canada
- Category Fume Extractors & Accessories
Dimensions
Width | 53" |
Details
Item | Back Draft Table |
Material | Combination of Galvanized & Powder coated Mild Steel |
Application | Fumes, Dust and Smoke from Welding and Grinding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Iron, 100 W (W100P3)
- POWERWELD MIG Wire, Aluminum, ER4043, .035" x 1 lb Spool (404303505)
- TILLMAN Welding Curtain, Blue, Vinyl, 6 ft W, 6 ft H (604R66)
- GENERAL TOOLS Magnetic Welding Link (375)
- LEV-CO 3.2"diameter HVLP welding nozzle c/w magnetic base, round suction and inlet (EX-NOZ-618)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- HONEYWELL NORTH Miller AirCore„¢ Harness, Quick-Connect Buckle, Green, AC-QC/UGN (AC-QC/UGN)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- Lev-Co Fume Extractors & Accessories