Shop All Fume Extractors & Accessories
Lev-Co
53"W CHEM Backdraft table for direct duct connection, side panels - filter/fan not included
Mfr # BDT-CHEM-1400-1000
Zoro # G906284426
product price: $3,538.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,538.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 3000 CFM
- Material White Powder coated Mild Steel
- Application Welding, Grinding
- Width 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # BDT-CHEM-1400-1000
- Zoro # G906284426
- Country of Origin Canada
- Category Fume Extractors & Accessories
Dimensions
Width | 53" |
Details
Item | Back Draft Table |
Air Flow (CFM) | 3000 CFM |
Material | White Powder coated Mild Steel |
Application | Welding, Grinding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Propane (6290-1GG)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- DEVILBISS AUTOMOTIVE REFINISHING KB-428-1 REGULATOR-LESS BODY (DV190848)
- WELLER Soldering Tip, PK 3 (WLTC04IR60)
- LEV-CO 3.2"diameter HVLP welding nozzle c/w magnetic base, round suction and inlet (EX-NOZ-618)
- ALLEGRO INDUSTRIES Specialty Aluminum Mesh Pre-Filter (9450-AM)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- HAKKO Fume Extraction Duct Kit with Round Nozzle (C1572)
- DAYTON Industrial Air Cleaner, Air Flow 230 CFM (2HNT7)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- Lev-Co Fume Extractors & Accessories