Shop All Fume Extractor Arms
Lev-Co
5' PHARMA extractor arm c/w 6.3"diameter hose, 150 degrees flared capture hood and wall bracket
Mfr # PHARMA-ARM-HO-H150-160-1500
Zoro # G406284292
product price: $2,942.99
/ea
Free Shipping & Returns
$2,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Joint Material Combination of Powder coated Mild Steel with sealed tube ends & Mirror Polished Stainless steel hood & Handle
- Application Pharmaceutical & Food Dusts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # PHARMA-ARM-HO-H150-160-1500
- Zoro # G406284292
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 5' |
Details
Item | Extraction Arm |
Joint Material | Combination of Powder coated Mild Steel with sealed tube ends & Mirror Polished Stainless steel hood & Handle |
Application | Pharmaceutical & Food Dusts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Flame Detector, 24in LED (C7027A1064)
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White (CLCU75-2)
- ENERCO GROUP Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 40000 BTU (HS4040PPNG)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- Lev-Co Fume Extractor Arms