Shop All Fume Extractor Arms
Lev-Co
5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket
Mfr # SA-ARM-WB-TF-200-1500
Zoro # G806284359
product price: $1,996.99
/ea
Free Shipping & Returns
$1,996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Joint Material Powder coated Mild Steel & Gas Strut counter balance
- Application Multi-Purpose non-explosive Gases, Dust, Mists & Fumes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # SA-ARM-WB-TF-200-1500
- Zoro # G806284359
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 8" |
Overall Length | 5' |
Details
Item | Extraction Arm |
Joint Material | Powder coated Mild Steel & Gas Strut counter balance |
Application | Multi-Purpose non-explosive Gases, Dust, Mists & Fumes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Barrier Hose Set, 5 ft. (HC5SMB)
- RANCO Heat Pump Solenoid Coil, 24V (LDK-110000-070)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FA20X25X2_6)
- DAYTON Blower, 9 In (7C039)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- EXTRACT-ALL Extractor Arm, Length 60 To 99, Dia 2 1/2 (E-982-4)
- Lev-Co Fume Extractor Arms