Shop All Fume Extractor Arms
Lev-Co
5' ESD extractor arm c/w 6.3"diameter hose, 67 degrees flared capture hood and wall bracket
Mfr # ESD-ARM-H67-160-1500
Zoro # G806284373
product price: $3,471.99
/ea
Free Shipping & Returns
$3,471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Joint Material Combination of Galvanized & Powder coated Mild Steel
- Application Fumes, Dust and gases in Electrically Sensitive Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # ESD-ARM-H67-160-1500
- Zoro # G806284373
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 5' |
Details
Item | Extraction Arm |
Joint Material | Combination of Galvanized & Powder coated Mild Steel |
Application | Fumes, Dust and gases in Electrically Sensitive Areas |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213467X)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- ALL-FILTERS 16X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (16251.10 6PK)
- HYDROLEVEL 250 Pump Controller/Low Water (250)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- EXTRACT-ALL Fume Extr Arm, 24" Hard Duct Swivel, Wh (E-982-3)
- Lev-Co Fume Extractor Arms