Shop All Fume and Smoke Exhausters
Lev-Co
4" high temp motorized hose reel c/w 25' of hose, electric motor and remote control
Mfr # HRE-4-25-HT
Zoro # G406284254
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,840.99
Free 30-Day Returns
Key Features
- Material Powder coated Mild Steel
- Application Exhaust Gases from Cars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lev-Co
- MFR # HRE-4-25-HT
- Zoro # G406284254
- Country of Origin Canada
- Category Fume and Smoke Exhausters
Details
Item | Hose Reel |
Material | Powder coated Mild Steel |
Application | Exhaust Gases from Cars |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HHC4)
- US DUCT US Duct Clamp Together 90 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0690.G22)
- ERIE Actuator, 110/120V, 50-60Hz (30-158-B)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- Lev-Co Fume and Smoke Exhausters