Shop All Fume Extractors & Accessories
Lev-Co
39" GP Back&downdraft table for direct duct connection, side panels - filters/fan not included
Mfr # B+T-1000-1000-40B
Zoro # G306284415
product price: $4,450.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,450.99
Free 30-Day Returns
Key Features
- Material Combination of Galvanized & Powder coated Mild Steel
- Application Fumes, Dust and Smoke from Welding and Grinding
- Width 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # B+T-1000-1000-40B
- Zoro # G306284415
- Country of Origin Canada
- Category Fume Extractors & Accessories
Dimensions
Width | 39" |
Details
Item | Down and Back Draft Table |
Material | Combination of Galvanized & Powder coated Mild Steel |
Application | Fumes, Dust and Smoke from Welding and Grinding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 5356 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, White (SP5356035-1DP)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- AMERICAN TORCH TIP Power Cable, 45V04 (45V04)
- LEV-CO 3.2"diameter HVLP welding nozzle c/w magnetic base, round suction and inlet (EX-NOZ-618)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- HONEYWELL NORTH Miller AirCore„¢ Harness, Quick-Connect Buckle, Green, AC-QC/UGN (AC-QC/UGN)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- HAKKO Fume Extractor Main Filter (A1586)
- Lev-Co Fume Extractors & Accessories