Shop All Air Cleaners and Accessories
Lev-Co
350-700 CFM portable mist collector c/w self draining filter, 6' 7" extractor arm and 4" casters
Mfr # RF-OIL-7
Zoro # G106284400
product price: $7,596.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$7,596.99
Free 30-Day Returns
Key Features
- Application Oil & Coolant Mists
- Material Powder coated Mild Steel
- Arm Length 6' 7'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # RF-OIL-7
- Zoro # G106284400
- Country of Origin Canada
- Category Air Cleaners and Accessories
Dimensions
Arm Length | 6' 7' |
Details
Item | Portable Oil Mist Collector |
Application | Oil & Coolant Mists |
Material | Powder coated Mild Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 1 HP, 208V, 3 - Phase (36580)
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x24x1" (102-061-017)
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- LEV-CO 700-1400 CFM portable filter unit c/w self cleaning, (SCF), 6' 7" arm and 4" casters (RF-SCF-2000-115)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- EXTRACT-ALL Fume Extractor, Portable, 1000 cfm (SC-1000)
- PURO Aurora, Commercial Grade UV-C Air Purifier (AU-2L-95-S-MC)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM, 1/8 HP (OCA500-001)
- PRO-CELL AIR PURIFIER Air Purifier, 120/240V AC, 60Hz, White, 50 W (Duo-2000)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- Lev-Co Air Cleaners and Accessories