Shop All Fume Extractor Arms
Lev-Co
23' extractor arm c/w 6.3"diameter hose, capture hood and wall bracket
Mfr # EX-ARM-160-7000
Zoro # G606284368
product price: $1,844.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,844.99
Free 30-Day Returns
Key Features
- Application Fumes, Dust and Smoke from Welding and Grinding
- Joint Material Powder coated Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # EX-ARM-160-7000
- Zoro # G606284368
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 23' |
Details
Item | Extraction Arm |
Application | Fumes, Dust and Smoke from Welding and Grinding |
Joint Material | Powder coated Mild Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18241.12 12PK)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- ROBERTSHAW Gas Valve (700-205)
- DURAVENT 7" BVENT Standard Tee (7BVT)
- LEV-CO 5' backdraft extractor arm c/w 6.3"diameter hose, flanged capture hood and direct to table (BDT-ARM-160-1500)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- Lev-Co Fume Extractor Arms