Shop All Fume Extractor Arms
Lev-Co
14' ATEX extractor arm c/w 6.3"diameter hose, 150 degrees flared capture hood and wall bracket
Mfr # ATEX-ARM-H150-160-4000
Zoro # G206284348
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Overall Length 14'
- Joint Material Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
- Application Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # ATEX-ARM-H150-160-4000
- Zoro # G206284348
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 14' |
Details
Item | Extraction Arm |
Joint Material | Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends |
Application | Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Regulator (415425-01)
- HONEYWELL 394588 Lp To Natural Gas (394588)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 1", 4 Pack (FA30X32A_4)
- AMERICAN AIR AAF Flanders EZ Flow II 13-1/2 in. W X 22 in. H X 1 in. D Fiberglass 4 MERV Air Filter , 12PK (10055.0113522)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 5' backdraft extractor arm c/w 6.3"diameter hose, flanged capture hood and direct to table (BDT-ARM-160-1500)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- Lev-Co Fume Extractor Arms