Shop All Fume Extractor Arms
Lev-Co
13' 1" PHARMA extractor arm c/w 4.3"diameter hose, 67 degrees flared capture hood and wall bracket
Mfr # PHARMA-ARM-MP-H67-110-4000
Zoro # G106284288
product price: $8,130.99
/ea
Free Shipping & Returns
$8,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.3"
- Application Pharmaceutical & Food Dusts
- Joint Material Mirror Polished Stainless steel with sealed tube ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # PHARMA-ARM-MP-H67-110-4000
- Zoro # G106284288
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 4.3" |
Overall Length | 14' |
Details
Item | Extraction Arm |
Application | Pharmaceutical & Food Dusts |
Joint Material | Mirror Polished Stainless steel with sealed tube ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Prtcl, 24x18x5.875" (H13G1X1)
- DAYTON 48 in Backdraft Damper / Intake Shutter, 49 in x 49 in (4YN19)
- SUPCO Manual Reset Thermostat, 200 deg. F (SHM200)
- NAVAC Charger for NP4DLM/NP2DLM (NC2)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- Lev-Co Fume Extractor Arms