Shop All Fume Extractor Arms
Lev-Co
10' PHARMA extractor arm c/w 6.3"diameter hose, straight capture hood and wall bracket
Mfr # PHARMA-ARM-HO-HST-110-3000
Zoro # G906284327
product price: $3,116.99
/ea
Free Shipping & Returns
$3,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.3"
- Application Pharmaceutical & Food Dusts
- Joint Material Combination of Powder coated Mild Steel with sealed tube ends & Mirror Polished Stainless steel hood & Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # PHARMA-ARM-HO-HST-110-3000
- Zoro # G906284327
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 4.3" |
Overall Length | 10' |
Details
Item | Extraction Arm |
Application | Pharmaceutical & Food Dusts |
Joint Material | Combination of Powder coated Mild Steel with sealed tube ends & Mirror Polished Stainless steel hood & Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Replacement Media Filter (S1-FM501)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- MRCOOL DIY 4th Gen 27K BTU Multi-Zone 3-Zone Condenser (DIY-MULTI3-27HP230C)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- EXTRACT-ALL Extractor Arm, Length 60 To 99, Dia 2 1/2 (E-982-4)
- Lev-Co Fume Extractor Arms