Shop All Fume Extractor Arms
Lev-Co
10' ATEX extractor arm c/w 6.3"diameter hose, straight capture hood and wall bracket
Mfr # ATEX-ARM-HST-160-3000
Zoro # G906284358
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.3"
- Overall Length 10'
- Joint Material Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
- Application Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # ATEX-ARM-HST-160-3000
- Zoro # G906284358
- Country of Origin Canada
- Category Fume Extractor Arms
Dimensions
Diameter | 6.3" |
Overall Length | 10' |
Details
Item | Extraction Arm |
Joint Material | Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends |
Application | Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- GOODMAN B1370189 Switch, Primary Limit, (B1370189)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC, White (9016)
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-3000)
- LEV-CO 29' 6" extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-9000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- EXTRACT-ALL Extractor Arm, Length 33 To 48, Dia 3 (E-982-1A)
- Lev-Co Fume Extractor Arms