Shop All Belt Driven Exhaust Fans
Lev-Co
1 HP exhaust fan, 400 CFM @ 6" SP to 1100 CFM at 2" SP, 6/6.3" diameter inlet and 8" diameter outlet
Mfr # EX-FAN-1-115/230
Zoro # G906284372
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fumes, Dust and Smoke from Welding and Grinding
- Frame Material Powder coated Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lev-Co
- MFR # EX-FAN-1-115/230
- Zoro # G906284372
- Country of Origin Canada
- Category Belt Driven Exhaust Fans
Details
Item | Fan |
For Use With | Fumes, Dust and Smoke from Welding and Grinding |
Frame Material | Powder coated Mild Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- KING ELECTRIC Kcv Accy Dp Stat Kit Left White (KCVT-2L-W)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP (7AC71)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty (1AHB2)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V (7M8H4)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA2)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- Lev-Co Belt Driven Exhaust Fans