Shop All Table Lamps
Lettherebelight
2 Pack Mini Touch Lamp with Shiny Silver Metal base and Ivory Shade
Mfr # LE34992
Zoro # G303903425
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lettherebelight
- MFR # LE34992
- Zoro # G303903425
- UPC # 654204022438
- Country of Origin China
- Category Table Lamps
Description
Add a contemporary feel to any room with these attractive brushed nickel touch lamps. Touch controls with 4 settings (Low Medium High Off). The fabric shades complete this modern look. Perfect lamp for bedroom night tables. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.2 x Fabric shades 2 x Mini brushed Nickel Touch Bases 4 touch settings (High medium low off) Each uses 1 x 40W type B E12 Candelabra Base bulb (not included) Dimensions: Height: 9" x Shade Diameter: 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- WESTINGHOUSE Ceiling Medallion 16In Smooth Molded Plastic White Finish (7773200)
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- ILC Replacement for HOWARD CF13S/835 (CF13S/835 HOWARD)
- LETTHEREBELIGHT All the Rages Mosaic Genie Table Lamp - Red (LE159190)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- VINTIQUEWISE Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor (QI004161)
- CREEKWOOD HOME 17.25-in. Contemporary Crystal Droplet Table Lamp, Black (CWT-2020-BK)
- NEWHOUSE LIGHTING - INDOOR Contemporary Table Lamp with LED Bulb Included - White (NHDK-OS-WH)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Gray Drum Fabric Shade (CWT-2009-GY)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Green (CWT-2005-GR-2PK)
- Lettherebelight Table Lamps