Shop All Mailboxes
Lettasafe
Kingsbury REAR retrieval mailbox.
Mfr # LSF-LS01
Zoro # G4486574
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Kingsbury REAR retrieval mailbox. Made from quality materials and manufactured in England. The front and rear castings (including the door and flap) are made in English foundries from solid Lm6 grade aluminum. The inner compartment sleeve is manufactured from sturdy zinged coated steel, and internal components are made from solid brass or stainless steel. For long life, all metal components are phosphate coated before being finished in a durable top quality low bake enamel finish. The castings have rubber seals to ensure your mailbox is completely waterproof. The lock is made from tough black polycarbonate. Rear access door opening dimensions: 7"w x 7.5"H. Incoming opening dimensions: 9"w x 2.5"H. Weight: 15 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn436Bk Tn-436Bk Black Toner (TN-436BK-PCI)
- ZORO SELECT Double Wall Boxes, 12" x 10" x 10", Kraft, 15/Bundle (55VM21)
- CHARLES LEONARD ChalkHolder, Aluminium (74541)
- INTERTAPE 570 Tan 48Mmx50M Ipg, Pk36 (N8244)
- LETTASAFE Kingsbury FRONT retrieval mailbox w/Hanford post, dec. Fluted Base (LSF-LS03-HPFRG-8-BLK)
- LETTASAFE Liberty chute suitable for 8 to 10 inch walls (LSF-LS10CHB)
- LETTASAFE Kingsbury REAR retrieval mailbox. (LSF-LS03)
- LETTASAFE Letter plate for Liberty chute in Bronze color (LM6-BRZ)
- LETTASAFE Collection Box w/Bronze Letter Plate and 4" to 6" Adjustable Chute (LIB-BRZ-LM6-46)
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Black (8830B-10)
- Lettasafe Mailboxes & Accessories