Shop All Packing Tapes
Letratag
Tape Lablrefil Blu1/2X13
Mfr # 91335
Zoro # G1943749
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1/2 in
- Tape Length 13 ft
- Tape Shape Rectangle
- Tape Color Blue
- Features Tearing Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Letratag
- MFR # 91335
- Zoro # G1943749
- UPC # 71701913357
- Country of Origin Belgium
- Category Packing Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 13 ft |
Details
Item | LetraTag Label Maker Tape Cartridge |
Tape Shape | Rectangle |
Tape Color | Blue |
Features | Tearing Resistant |
For Use With | Dymo LetraTag Label Printers |
Type | Label Tape |
Material | Polyester |
Print Technology | Direct Thermal |
Description
Created specifically for the LetraTag label maker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Crayon Lumber Red Wtrprf Bulk (66401)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547A)
- BSC PREFERRED 9-5/8 x 6-5/8 x 1-1/4'' White Easy-Fold Mailers, 50PK (S-329)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493U77)
- LETRATAG Tape Lablrefil Wht1/2X13 (91331)
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Rejected", 2.2 Mil, 2" x 55 yds., Black/Red, 18/Case (T901P2018PK)
- ACCUFORM Sealing Tape, Potable Water Cooler, 55 yd Length, 2 in Width, Poly Film Material Type, GreenWhite (KWC100)
- FLEX TAPE FLEX TAPE MINI WHT 2PK (TFSWHTMINI-8)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- ZORO SELECT Lane Marke, rDots, Yellow, PK500 (9DL28)
- Letratag Packing Tapes