Shop All DC Washdown Motors
Lesson
Washdown
Mfr # M1120185.00
Zoro # G111931139
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Frame 32
- Motor Thermal Protection None
- Weight 13 lb
- Stud Size 1/4 in-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # M1120185.00
- Zoro # G111931139
- UPC # 691720347591
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Stud Size | 1/4 in-20 |
Bolt Circle Dia. | 3 3/4 in |
Length Less Shaft | 8 5/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 3.3 in |
Overall Length | 10 in |
Shaft Length | 1 11/16 in |
Description
Sub-Fractional Motors, 1/4 HP, Nameplate RPM 2,500 rpm, Full Load Amps 2.6 A, 32 Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Finish Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 97" Outside Length, 2/3" Top Width, 1 Ribs (B94/5L970)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132196.00)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- Lesson DC Motors