Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 191604.00
Zoro # G711931232
product price: $1,751.99
/ea
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- Frame 56HC
- Motor Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 191604.00
- Zoro # G711931232
- UPC # 691720110881
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 13 13/16 in |
Length Less Shaft | 11 15/16 in |
Shaft Dia. | 5/8 in |
Stud Size | 3/8 in-16 |
Shaft Length | 7/8 in |
Body Dia. | 7.2 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750 rpm, No. of Speeds 1, Full Load Amps 2.2 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal/Up/Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10FJ-08MJ (2406-10-08)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- DAYTON C94 V-Belt, 98" Outside Length, 7/8" Top Width, 1 Ribs (13V834)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 25 Ft. (BLBBBR3825)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- Lesson DC Washdown Motors