Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 191574.00
Zoro # G311931243
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 191574.00
- Zoro # G311931243
- UPC # 691720980293
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Stud Size | 3/8 in-16 |
Length Less Shaft | 9 1/2 in |
Shaft Length | 7/8 in |
Manufacturers Warranty Length | Not available |
Overall Length | 11 3/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 7.2 in |
Shaft Dia. | 5/8 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.5 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 737.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z390)
- GATES Truflex V-Belts, 5L560 (5L560)
- DIXON 1" NPT Steel Combination Nipple Threaded (ST10)
- BESTORQ Aftermarket Ariens / Gravely 988088 PRO 150 Walk Behind Mower Replacement Belt, A51LG (A51LG)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY38)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- LEESON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (117129.00)
- Lesson DC Washdown Motors