Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 191548.00
Zoro # G811931231
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- Voltage 115/230
- Frame 48YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 191548.00
- Zoro # G811931231
- UPC # 691720052570
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 11 9/16 in |
Body Dia. | 5.5 in |
Shaft Length | 4 1/16 in |
Length Less Shaft | 7 1/2 in |
Shaft Dia. | 1/2 in |
Description
Pedestal Fan Motors, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,145 rpm, No. of Speeds 1, Voltage 115/230, Full Load Amps 2.7 A, 48YZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Round Base (Extended Studs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- BUYERS PRODUCTS 1/4 Inch NPT Steel Flow Control Valve (F400S)
- GATES Truflex V-Belts, 4L620 (4L620)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY46)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- Lesson DC Washdown Motors