Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 191543.00
Zoro # G111931214
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/4
- Voltage 115/230
- Frame 48YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 191543.00
- Zoro # G111931214
- UPC # 691720052525
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 7 1/2 in |
Overall Length | 11 9/16 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Length | 4 1/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5.5 in |
Description
Pedestal Fan Motors, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1,735 rpm, No. of Speeds 1, Voltage 115/230, Full Load Amps 1.2 A, 48YZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Round Base (Extended Studs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Poly L, 48in PL, 8 Rib (480L8)
- BESTORQ Bestorq Timing Belt Model 400-5M-30 - 15.75 in Outside Length - 0.98 in Top Width (400-5M-30)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3500 rpm (6WY35)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215TC, 3752M, TEFC, F (VEWDM3714T)
- Lesson DC Motors