Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 191507.00
Zoro # G111931207
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 191507.00
- Zoro # G111931207
- UPC # 691720052822
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 9 1/4 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 1/8 in |
Manufacturers Warranty Length | Not available |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,740 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.74 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Position Horizontal, Inverter Rating 20:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- INGERSOLL-RAND Retainer O-Ring (R1A-159)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY38)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- Lesson DC Washdown Motors