Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 122472.00
Zoro # G111931252
product price: $2,482.99
/ea
Free Shipping & Returns
$2,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- Voltage 230/460V AC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122472.00
- Zoro # G111931252
- UPC # 691720059296
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 13 1/4 in |
Shaft Dia. | 7/8 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 7.4 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 11 1/8 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 10:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- GENTEQ Brushless DC Motor, ECM, 1/2 HP, 1050 rpm (6705)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803-2RS (61803 2RS PRX)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TTC1)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- Lesson DC Washdown Motors