Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 122222.00
Zoro # G811931262
product price: $2,602.99
/ea
Free Shipping & Returns
$2,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- Voltage 230/460V AC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122222.00
- Zoro # G811931262
- UPC # 691720053515
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Stud Size | 3/8 in-16 |
Length Less Shaft | 11 1/8 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | Not available |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 1/8 in |
Overall Length | 13 1/4 in |
Body Dia. | 6.6 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SUN GEAR 11T 11T (74351-6)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2800mm L - 8MGT-2800-21 (210G8M2800)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215TC, 3752M, TEFC, F (VEWDM3714T)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- Lesson DC Washdown Motors