Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 122219.00
Zoro # G611931226
product price: $1,960.99
/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- Voltage 230/460V AC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122219.00
- Zoro # G611931226
- UPC # 691720053355
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.6 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 10 3/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 12 1/2 in |
Manufacturers Warranty Length | Not available |
Stud Size | 3/8 in-16 |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760 rpm, No. of Speeds 1, Voltage 230/460V AC, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B103 Banded V-Belt, 106-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX8)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- ZORO SELECT Grease Fitting Cap, Yellow, PK10 (GFCYELLOW)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- Lesson DC Motors