Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 122200.00
Zoro # G311931212
product price: $1,363.99
/ea
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- Voltage 230/460V AC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122200.00
- Zoro # G311931212
- UPC # 691720052501
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 7.4 in |
Stud Size | 3/8 in-16 |
Shaft Dia. | 7/8 in |
Overall Length | 13 3/4 in |
Length Less Shaft | 11 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 in |
Manufacturers Warranty Length | Not available |
Description
Washdown, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Position Horizontal, Inverter Rating 6:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- TAP MAGIC Cutting Fluid 4Oz (20857)
- TRICO Oiler, Constant Level (30003)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2607)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- Lesson DC Washdown Motors