Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 121913.00
Zoro # G011931239
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- Voltage 230/460V AC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 121913.00
- Zoro # G011931239
- UPC # 691720345788
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Manufacturers Warranty Length | Not available |
Body Dia. | 7.4 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Stud Size | 3/8 in-16 |
Overall Length | 13 3/4 in |
Length Less Shaft | 11 1/2 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-3/8-WS-150-CB (PUN-H-3/8-WS-150-CB)
- CAMOZZI #6540 6, Union Tee, 6MM OD (6540 6)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BRE)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY59)
- AFTERMARKET Leeson Motors Motor (LEM-108047.00-JN)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- Lesson DC Motors