Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 119529.00
Zoro # G111931245
product price: $2,602.99
/ea
Free Shipping & Returns
$2,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119529.00
- Zoro # G111931245
- UPC # 691720053461
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Stud Size | 3/8 in-16 |
Manufacturers Warranty Length | Not available |
Shaft Dia. | 5/8 in |
Body Dia. | 6.6 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 1/16 in |
Length Less Shaft | 11 1/8 in |
Overall Length | 13 3/16 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight 1/4 in Hose I.D, 1/8"-27 Thread (5A251)
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-02A)
- BSC PREFERRED Timing Belt - H, 0.75 x 35in PL, T70 (350H075)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm (5XAV3)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- Lesson DC Washdown Motors