Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 119526.00
Zoro # G011931208
product price: $2,409.99
/ea
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119526.00
- Zoro # G011931208
- UPC # 691720053324
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | Not available |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/16 in |
Overall Length | 12 15/16 in |
Body Dia. | 6.6 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,490 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.0 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- MARS Motor, 1/6-1/3Hp, 208-230V, 1075Rpm, Ms10465 (10465)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC106-0600)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60/50Hz (141268.00)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- Lesson DC Motors