Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 119513.00
Zoro # G911931193
product price: $2,123.99
/ea
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- Voltage 230/460V AC
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119513.00
- Zoro # G911931193
- UPC # 691720053294
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 5/8 in |
Manufacturers Warranty Length | Not available |
Shaft Length | 2 1/16 in |
Overall Length | 12 11/16 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.6 in |
Stud Size | 3/8 in-16 |
Shaft Dia. | 5/8 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,170 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.9 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- LUBESITE Grease Refill Kit (900)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY38)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Motor, 5 HP, 184TC Frame, 60/50 Hz (132440.00)
- Lesson DC Washdown Motors