Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 119489.00
Zoro # G211931220
product price: $1,363.99
/ea
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119489.00
- Zoro # G211931220
- UPC # 691720052464
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Manufacturers Warranty Length | Not available |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 3/4 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 11/16 in |
Stud Size | 3/8 in-16 |
Body Dia. | 7.4 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 1 X 1 STR COUPLING (88005245)
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- GLOBAL 3/4" ID Split Clamp Collar, Al (G1SC-075-A)
- LEESON Washdown Motor, 1 HP, 1750 RPM (191487.00)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- LEESON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (117129.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- Lesson DC Washdown Motors