Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 117267.00
Zoro # G311931304
Free Shipping & Returns
$1,587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 117267.00
- Zoro # G311931304
- UPC # 691720105818
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 11 3/4 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6.6 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | Not available |
Length Less Shaft | 9 13/16 in |
Stud Size | 3/8 in-16 |
Description
Washdown, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.12 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1262)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- Lesson DC Motors