Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 116642.00
Zoro # G511931210
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/3
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116642.00
- Zoro # G511931210
- UPC # 691720343463
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Stud Size | 3/8 in-16 |
Length Less Shaft | 8 1/2 in |
Manufacturers Warranty Length | Not available |
Overall Length | 10 3/8 in |
Body Dia. | 7.4 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.86 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- SMC 6mm Bore Free Mount Cylinder 15mm Stroke (CDU6-15D)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY38)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56C (48ZJ97)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- Lesson DC Washdown Motors