Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 116641.00
Zoro # G111931313
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/3
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116641.00
- Zoro # G111931313
- UPC # 691720343456
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | Not available |
Length Less Shaft | 8 3/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 1/16 in |
Stud Size | 3/8 in-16 |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 3,450 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.58 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CUC73G)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ4BG)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- Lesson DC Motors