Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 116482.00
Zoro # G011931215
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1 1/2
- Voltage 115/230
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116482.00
- Zoro # G011931215
- UPC # 691720328866
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.6 in |
Shaft Length | 1 7/8 in |
Stud Size | 3/8 in-16 |
Overall Length | 13 13/16 in |
Length Less Shaft | 11 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motors, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450 rpm, No. of Speeds 1, Voltage 115/230, Full Load Amps 6.8 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design L, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471833 (471833)
- JOHNSON CONTROLS Oil Indicator, Pneumatic (A-4000-120)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132201.00)
- LEESON Washdown Motor, 1/2 HP, 1725 rpm, 115/230V (112431.00)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3440, .75HP, 1750RPM, DC, 56C, 3428P, TEFC, F1 (CDPWD3440)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm (5XAU0)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- Lesson DC Washdown Motors