Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 116345.00
Zoro # G111931276
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- Voltage 115/230
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116345.00
- Zoro # G111931276
- UPC # 691720307427
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 12 11/16 in |
Stud Size | 3/8 in-16 |
Body Dia. | 6.6 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 13/16 in |
Description
General Purpose Motors, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 115/230, Full Load Amps 3.4 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design L, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft (GP-F20-25-P-A)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- ENERPAC Simplex Repair Kit Rls201 Ram (54502)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132196.00)
- Lesson DC Washdown Motors