Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 114561.00
Zoro # G211931312
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- Voltage 230/460V AC
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 114561.00
- Zoro # G211931312
- UPC # 691720013991
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 11 9/16 in |
Shaft Length | 1 7/8 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 9 11/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.6 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.12 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP (CPXHT25)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-34AS)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2852)
- ARO Valve, Alpha Series, A249PS (A249PS)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TTC1)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- Lesson DC Motors